missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 38-560 Chemical Resistant Butyl Gloves - Gauntlet Cuff
Click to view available options
Size:
7
8
9
10
11
Beschreibung
- High protection level against gases, particularly ozone
- Extended gauntlet style cuff for additional protection
- Beaded cuff for tear resistance and easy donning
- Rough finish on the hand for safer handling
- Designed for comfort with a natural, curved ergonomic shape
Spezifikation
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Color | Black |
Material | Butyl Polymer |
Size | 11 |
EN388 Standard | 1020X |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | ABIKPT |
EN ISO 374 - 5 | Yes |
Glove Cuff Style | Gauntlet |
Resistant To | Solvents, and Strong Acids |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'