missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 38001PP Medium Duty Chemical-resistant Gloves with Gauntlet Cuff
Click to view available options
Size:
7
8
9
10
11
Description
- High flexibility and tactility performance vs. standard butyl
- Raised diamond pattern for enhanced grip
- High performance against highly aggressive chemicals including solvents, aldehydes, ketones, esters and concentrated mineral acids
Specifications
Specifications
Applications | Industrial |
Color | Black |
Latex Free | Yes |
Material | Butyl |
Size | 10 |
Thickness (English) | 14 mil |
Thickness (Metric) | 0.35 mm |
Glove Cuff Style | Gauntlet |
Length (English) | 14 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction