missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec 4000 AVANT AIRline
596.51 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Includes:
Attached Socks and Gloves
Socks and Elasticated Boot Overlap
Socks and Neoprene Gloves
Style:
G40T755
G40T755B
G40T755C
G40T755D
Description
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Panoramic visor design ensures a good field of vision for the wearer
- A range of sleeve options available, including double cuffs and permanently attached chemical protective gloves.
- HEPA filter provides secondary protection from airline contamination and a SMC silencer ensures the noise inside the suit is always below 70 dB (even at maximum airflow).
- Suit/Belt mounted regulator complete with a low flow warning whistle the AVANT STS regulator can be mounted on the suit and removed for reuse providing cleaning and decontamination is permissible.
- Emergency rip cord permits rapid doffing of the suit in cases of emergency or undue distress to the wearer
- Attached socks with elasticated boot overflap - Socks are designed to be worn inside chemical protective boots with the leg overflap worn outside to reduce the potential for chemical ingress.
Specifications
Color | Green |
Material | Multi-layer Barrier Laminate Fabric |
Size | 3X-Large |
Includes | Socks and Elasticated Boot Overlap |
No. of Pockets | 3X-Large |
Seam Type | Welded and Taped |
Style | G40T755D |
Weight (Metric) | 103 gsm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'