missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Alphatec™ 4000 Avant2 Airline Ultrasonically Welded and Taped - Model 757 - G02
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Advanced defenses: The AlphaTec™ 4000 AVANT2 AIRline Ultrasonically Welded and Taped - Model 757 protective suit has been tested against more than 200 chemicals, including chemical warfare agents
- Improved protection: This full chemical protection suit affords a panoramic visor design to ensure a good field of vision for the wearer, in addition to providing a range of sleeve options
- Reduced risks: The attached socks and elasticated boot over flap design of this full body protection suit can be worn inside chemical protective boots while the leg over flap is worn outside to reduce the potential for chemical ingress
- Heightened tactility: This chemical protective suit features a panoramic visor design that provides a good field of vision for the wearer
DESIGN FEATURES:
- Fully encapsulated suit designed for use in combination with the permanently attached AlphaTec™ AVANT STS V.1 airline regulator.
- Suit features include internal air-channel ventilation system double cuffs, finger and thumb loop, G02 AlphaTec™ 02-100 or G05 AlphaTec™ 29-500 gloves.
- Attached socks with elasticated boot over-flap and emergency rip cord.
Specifications
Specifications
Certifications/Compliance | CE CATEGORY III (Type 3, EN 1073-1, EN 1149-5) |
Color | Green |
Hood Type | Fully Encapsulated |
Material | Multi-layer Barrier Laminate Fabric |
Size | Small |
Ankle Style | Attached Socks, Elasticated Boot Over Flap |
Closure Type | Zipper |
Collar Type | Hood with a panoramic visor |
Disposable | Reusable |
Gender | Unisex |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction