missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 4000 Oversleeves Ultrasonically Welded, Model 600
980.75 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
Universal
Description
- DESIGN: A unique multi-layer barrier fabric renowned for its lightweight, yet robust textile feel and exceptional barrier to organic and inorganic chemicals
- ULTRASONICALLY WELDED SEAMS: Provides a strong liquid and particle barrier, made from the same fabric as the suit to maintain the same chemical resistance
- SUIT FEATURES
- Elasticated at both ends
- Length 20 in.
- COLORS: Green
- SIZES: One size
- For Contaminated Environments, Chemical Handling, Filling, blending and charging of raw materials, Transferring liquids and solids, Opening and draining pumps valves or lines, Loading and unloading of proces equipment, Raw material sample collection, Concentration mixing and palletisation, Hazmat response, Assembly and disassembly of equipment
Specifications
Size | Universal |
Construction | Multi-layer Barrier Fabric |
Product Type | Chemical-resistant Sleeve |
Material | Non-woven Fabric |
Color | Green |
Sterility | Non-sterile |
Style | Elastic at Both Ends |
Disposable | Reusable |
Seam Type | Ultrasonically Welded |
Cuff Style | Elasticated at both ends |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'