missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ ALPHATEC™ 53-002 Product Code.: 30243944
In Stock
to see stock.
Add to basket

Ansell™ ALPHATEC™ 53-002

Product Code. 30243944 Shop All Ansell Products
8
Click to view available options
Size:
7
8
9
10
11

Product Code. 30243944

Brand: Ansell™ 53002080

In Stock
to see stock.
Add to basket
Add to basket

Revolutionary hybrid technology delivering a breakthrough in chemical performance.

  • Unique rubber polymer and plastic laminate technology delivering maximum chemical protection against an extremely broad set of chemical types.
  • Unique manufacturing process allows for the glove to be form fitting.
  • Raised diamond palm pattern for enhanced grip.
  • Unique donning and doffing layer to allow ease of use.
  • Anti-static according to EN 1149-3.
  • Natural rubber and silicone free.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE 0493, EN ISO 374-5:2016, EN 388:2016 +A1:2018, EN 421:2010, EN ISO 374-1:2016
Chlorinated No
Description AlphaTec 53-002 the revolutionary glove that redefines chemical protection. Our innovative design combines an advanced rubber polymer coating with cutting-edge plastic laminate technology, setting a new benchmark in chemical permeation performance whilst delivering comfort and tactility.
Applications Laboratory
Color Black
Latex Free Yes
Material Neoprene
Size 8
Thickness (English) 17 mil
Thickness (Metric) 0.43 mm
EN388 Standard EN 388:2016 +A1:2018
EN 421 Yes
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ABCEFGHIJKKMNOPST
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Gauntlet
Grip Design Raised Diamond
Lining Unlined
Model 53-002
Length (English) 14 in
Length (Metric) 350 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ ALPHATEC™ 53-002 >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.