missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Alphatec™ 55-107 Series Natural Rubber Latex Gloves
Provides effective protection for heavy duty physical environments. Ansell Alphatec™ 55-107 Series Natural Rubber Latex Gloves provides defense against tears and abrasions, cuts and punctures.
£176.00 - £190.00
Specifications
Certifications/Compliance | EN 420:2003, A1:2009 and EN 388:2003,EN 374:2003 |
---|---|
Color | Natural |
Exterior Finish | Smooth |
Material | Rubber Latex |
Product Type | Chemical and Liquid Protection Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15521694
|
Ansell™
55107100 |
10 |
£190.00
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
15531694
|
Ansell™
55107090 |
9 | N/A | |||||||
Description
- Chemical and liquid protection gloves
- Highly resistant to most acids, alkalis, alcohols, aldehydes and ketones
- Heavy weight thickness increases durability, augmenting chemical and physical resistance
- Translucent and unlined for effective cleaning
Applications:
- Biotechnologies
- Blending of liquids
- Chemical and Medical research
- Chemical handling
- Chemical industry
- Chemicals mixing/handling/transferring/pouring/blending
- Pharmaceuticals
- Product handling - chemical/biological
- Product protection applications
Specifications
EN 420:2003, A1:2009 and EN 388:2003,EN 374:2003 | |
Smooth | |
Chemical and Liquid Protection Gloves | |
Beaded/Rolled | |
230 mm |
Natural | |
Rubber Latex | |
0.76 mm | |
10 pairs in black sealed bags per shipper carton | |
787 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Alphatec™ 55-107 Series Natural Rubber Latex Gloves