missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Alphatec™ 55-300 Series Neoprene Immersion Gloves

Product Code. 15670914
Click to view available options
Size: 9
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides effective protection for medium duty chemical environments. Ansell Edmont™ Alphatec™ 55-300 Series Neoprene Immersion Gloves delivers good chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons.

  • Chemical and liquid protection gloves
  • Strong physical protection against abrasions and good protection against cuts
  • Medium thickness increases dexterity, which improves the ability to manipulate objects
  • Resistant to Type I allergies
  • Unlined for effective cleaning

Applications:

  • Biotechnologies
  • Blending of liquids
  • Chemical and Medical research
  • Chemical handling
  • Chemical industry
  • Chemicals mixing/handling/transferring/pouring/blending
  • Lab work and analysis, especially when resistance to acids is required
  • Pharmaceuticals
  • Product handling - chemical/biological
  • Product protection applications
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2003,EN 374:2003
Description Grip design: Smooth Finish
Color Black
Material Neoprene
Product Type Neoprene Immersion Gloves
Size 9
Thickness (Metric) 0.51 mm
Glove Cuff Style Gauntlet
Packaging Type 10 pairs in black sealed bags per shipper carton
Port Size (Metric) 150 mm
Series 55-300
Length (Metric) 711 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'