missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Alphatec™ 55-305 Series Neoprene Immersion Gloves
Provides effective protection for medium duty chemical environments. Ansell Alphatec™ 55-305 Series Neoprene Immersion Gloves provides chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons.
£196.00 - £230.00
Specifications
Certifications/Compliance | EN 420:2003, A1:2009 and EN 388:2003,EN 374:2004 |
---|---|
Color | Black |
Exterior Finish | Smooth |
Material | Neoprene |
Product Type | Chemical and Liquid Protection Gloves |
Description
- Chemical and liquid protection gloves
- Strong physical protection against abrasions and good protection against cuts
- Medium thickness increases dexterity, which improves the ability to manipulate objects
- Resistant to Type I allergies
- Unlined for effective cleaning
Applications:
- Biotechnologies
- Blending of liquids
- Chemical and Medical research
- Chemical handling
- Chemical industry
- Chemicals mixing/handling/transferring/pouring/blending
- Pharmaceuticals
- Product handling - chemical/biological
- Product protection applications
Specifications
EN 420:2003, A1:2009 and EN 388:2003,EN 374:2004 | |
Smooth | |
Chemical and Liquid Protection Gloves | |
Gauntlet | |
250 mm | |
55-305 |
Black | |
Neoprene | |
0.51 mm | |
10 pairs in black sealed bags per shipper carton | |
Type I allergies | |
813 mm |