missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-005 Green Nitrile Chemical Protection Gloves, Nylon Lining
Click to view available options
Size:
7
8
9
10
11
12
Description
- Unique Nitrile/Neoprene blend provides enhanced chemical permeation and degradation resistance
- AlphaTec 58-005 has Type A chemical protection under new ENISO 374:2016
- Ansell Grip Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
Specifications
Certifications/Compliance (Europe) | EN 388:2016, EN 388:2016 +A1:2018, EN 407:2004, EN407:2020 , EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 7 |
EN388 Standard | 4122A |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | AJKLMNOPT |
Glove Cuff Style | Extended |
Liner Material | Nylon |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'