missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-008 Extended Full Arm Coverage Gloves
Click to view available options
Size:
8
9
10
Description
- Nitrile polymer for excellent mechanical protection as well as resistance to oils, fats, greases and hydrocarbons
- AlphaTec 58-008 has Type A chemical protection under new ENISO 374:2016
- Lozenge grip for enhance grip in dry and wet conditions
Specifications
Certifications/Compliance (Europe) | EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 388:2016, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact |
Chlorinated | Yes |
Coating Material | Nitrile |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 10 |
Gender | Unisex |
Glove Cuff Style | Extended |
Lining | Lined |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'