missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ AquaDri™ Chemical Immersion Gloves
Two-layer construction keeps hands dryer for longer and with greater comfort and performance. Superior nitrile film provides advanced chemical protection against incidental exposure to bases, oils, fuels, some solvents, greases and animal fats.
£73.49 - £93.85
Specifications
Product Type | Immersion Gloves |
---|---|
Thickness (Metric) | 0.3 mm |
Glove Cuff Style | Gauntlet |
Liner Material | Aquadri™ 2 |
Quantity | 72 Pairs |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15343442
|
Ansell™
58-335_11 |
11 | N/A | |||||||
15393422
|
Ansell™
58335070 |
7 |
£93.85
12 pairs |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||||
15323442
|
Ansell™
58335100 |
10 |
£93.85
12 pairs |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
15383432
|
Ansell™
58335080 |
8 |
£93.85
12 pairs |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
15303442
|
Ansell™
58335090 |
9 |
£93.85
12 pairs |
Estimated Shipment: 11-03-2025
Log in to see stock. |
||||||
Description
- Inner soft foam coating for moisture absorption
- Nitrile film provides advanced chemical protection
- Reversed-lozenge finish provides improved dry and wet grip
- Nitrile compound for snag, puncture and abration protection
- Foldable gutter cuff to prevent dripping on forearm
Specifications
Immersion Gloves | |
Gauntlet | |
72 Pairs | |
58-335 |
0.3 mm | |
Aquadri™ 2 | |
Chemical resistance |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ AlphaTec™ AquaDri™ Chemical Immersion Gloves