missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 58-530B Series Nitrile Immersion Gloves
GREENER_CHOICE

Product Code. p-8004904 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Unit Size:
6 pairs

Product Code. 12659731

Brand: Ansell™ 58530B110

Only null left
Add to basket
Add to basket

Enables users to handle wet or oily objects with less grip force and more control. The patented Ansell Grip TechnologyTM ensures that the coating polymer does not penetrate the liner during manufacture significantly reducing the likelihood of chemical leakage onto the skin.

  • Nitrile polymer coating reduces chemical leakage onto skin
  • For indoor applications
  • Nylon liner
  • Gauntlet cuff
  • Sea green shell, anthracite grey dip color
TRUSTED_SUSTAINABILITY

Specifications

Back Material Nitrile
Cuff Material Nitrile
Applications Industrial
Color Green, Gray
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.045 in.
Palm Thickness (Metric) 1.15 mm
Product Type Immersion Gloves
Size 11
Glove Cuff Style Gauntlet
Liner Material Acrylic
Lining Black Acrylic
Quantity 6 Pairs
Resistant To Chemical resistance
Series 58-530B
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.