missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ AlphaTec™ 85-301\85-303\85-305 Isolator Box Gloves Product Code.: 15586214
Add to basket

Ansell™ AlphaTec™ 85-301\85-303\85-305 Isolator Box Gloves

Product Code. 15586214 Shop All Ansell Products
11, 203 mm
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
This item is not returnable. View return policy

Product Code. 15586214

Brand: Ansell™ 85301110

Add to basket
Add to basket
This item is not returnable. View return policy

Designed for high resistance against concentrated acids and bases. Ansell™ AlphaTec™ Isolator Box Gloves for increased comfort and protection in critical areas.

Heavy weight chlorosulfonated polyethylene (CSPE) synthetic rubber (CSM) isolator box gloves for increased comfort and protection in critical environments.
  • Category III, EN374AKL, EN374, EN388\4101
  • Soft, flexible material designed for ease of use
  • Resists ageing from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 120°C
  • White coloring for easy detection of contamination
  • Increased thickness (0.6mm) for added durability
  • Available port sizes fit most isolator glove boxes
  • Ideal applications: pharmaceuticals
TRUSTED_SUSTAINABILITY

Specifications

Color Ivory
Material CSM
Size 11
Temperature (Metric) Max 120°C
Thickness (Metric) 0.6 mm
For Use With (Application) Pharmaceuticals
Port Size (Metric) 203 mm
Resistant To Concentrated acids and bases
Series 85-301
Length (Metric) 800 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ AlphaTec™ 85-301\85-303\85-305 Isolator Box Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.