missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 85-500\85-502\85-504 Isolator Box Gloves
High quality material, in compliance with FDA CFR21. Ansell™ AlphaTec™ Isolator Box Gloves are designed for increased comfort and protection in critical areas.
£1155.00 - £1180.00
Specifications
Color | Black |
---|---|
Material | EPDM |
Temperature (Metric) Max | 130°C |
Thickness (Metric) | 0.4 mm |
For Use With (Application) | Pharmaceuticals, electronics |
Product Code | Brand | Size | Port Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Port Size (Metric) | Price | Quantity & Availability | ||||
15586224
|
Ansell™
85500110 |
11 | 203 mm |
£1155.00
1 pair |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
15596224
|
Ansell™
85500095 |
9.5 | 203 mm |
£1155.00
1 pair |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
15526234
|
Ansell™
85502110 |
11 | 250 mm |
£1180.00
1 pair |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
15536234
|
Ansell™
85502095 |
9.5 | 250 mm |
£1180.00
1 pair |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
15566234
|
Ansell™
85504110 |
11 | 300 mm |
£1180.00
1 pair |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
15576234
|
Ansell™
85504095 |
9.5 | 300 mm |
£1180.00
1 pair |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||
Description
Medium weight EPDM (Diene Ethylene Propylene) rubber isolator box gloves manufactured from premium FDA-approved material which reduce the number of requisite glove changes.- Category III, EN374AKL, EN374, EN388\4111
- Ideal applications: electronics, pharmaceuticals
- Designed for repeated autoclave sterilization (up to 50 times), reducing the need for glove replacements
- Comfortable and dexterous with great tactile sensitivity
- Resistant against hydrogen peroxide solutions and common disinfecting chemicals
- Resists aging from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 130°C for repeated sterilization
- Halogen-free: suitable for disposal by incineration
- Available port sizes fit most isolator glove boxes
Specifications
Black | |
130°C | |
Pharmaceuticals, electronics | |
800 mm |
EPDM | |
0.4 mm | |
Hydrogen peroxide solutions and common disinfecting chemicals |