missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 85-600\85-601\85-602 Isolator Box Gloves
Dual-layered breach detection system feature unique white material on a black lining. Ansell™ AlphaTec™ Isolator Box Gloves provide increased comfort and protection in critical areas.
£1425.00 - £1525.00
Specifications
Color | White |
---|---|
Material | EPDM |
Temperature (Metric) Max | 130°C |
Thickness (Metric) | 0.5 mm |
For Use With (Application) | Pharmaceuticals, electronics |
Product Code | Brand | Size | Port Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Port Size (Metric) | Price | Quantity & Availability | ||||
15506244
|
Ansell™
85600110 |
11 | 203 mm |
£1475.00
1 pair |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
15516244
|
Ansell™
85600095 |
9.5 | 203 mm |
£1475.00
1 pair |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
15526244
|
Ansell™
85601110 |
11 | 250 mm |
£1425.00
1 pair |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
15536244
|
Ansell™
85601095 |
9.5 | 250 mm |
£1425.00
1 pair |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
15546244
|
Ansell™
85602110 |
11 | 300 mm |
£1525.00
1 pair |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
15556244
|
Ansell™
85602095 |
9.5 | 300 mm |
£1525.00
1 pair |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
Description
EPDM (Diene Ethylene Propylene) rubber isolator box gloves manufactured from premium white FDA-approved material with black lining for breach detection.- Category III, EN374AKL, EN374, EN388\3100
- Ideal applications: electronics, pharmaceuticals
- High quality material, in compliance with FDA CFR21
- Designed for repeated autoclave sterilisation (up to 50 times), reducing the need for glove replacements
- Comfortable and dexterous with great tactile sensitivity
- Resistant against hydrogen peroxide solutions and common disinfecting chemicals
- Resists aging from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 130°C for repeated sterilisation
- Halogen-free: suitable for disposal by incineration
- Available port sizes fit most isolator glove boxes
Specifications
White | |
130°C | |
Pharmaceuticals, electronics | |
800 mm |
EPDM | |
0.5 mm | |
Hydrogen peroxide solutions and common disinfecting chemicals |