missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-063 Heavy Duty Chemical-Resistant Latex Gloves with Raised Diamond Grip
27.60 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
7.5
8.5
9.5
10.5
Description
- Latex gloves are flock lined with 100% cotton for increased user comfort
- Heavy weight design with an extended cuff for additional protection
- Beaded cuff increases tear resistance and ensures easy donning
- 0.75 mm glove thickness provides chemical and mechanical protection
- Raised picot pattern on the palms and fingers for enhanced wet and dry grip
- AQL 0.65
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
Color | Yellow |
Exterior Finish | Fully Textured |
Material | Latex |
Size | 7.5 |
Thickness (English) | 30 mil |
Thickness (Metric) | 0.75 mm |
EN388 Standard | 3110A |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | AKLNPT |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'