missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-118 Extra Heavyweight Latex Gloves with Flocked Lining
Latex gloves are flexible and provide resistance to water-based chemicals. The extended cuff length prevents droplets from traveling beyond the glove and onto the skin.
£48.35
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
---|---|
Color | Black |
Latex Free | No |
Material | Latex |
Thickness (English) | 31 mil |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15980137
|
Ansell
87118065BP |
6.5 |
£48.35
12 pairs |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||||
15990137
|
Ansell
87118075BP |
7.5 |
£48.35
12 pairs |
In Stock
Log in to see stock. |
||||||
15900147
|
Ansell
87118085BP |
8.5 |
£48.35
12 pairs |
In Stock
Log in to see stock. |
||||||
15910147
|
Ansell
87118095BP |
9.5 |
£48.35
12 pairs |
In Stock
Log in to see stock. |
||||||
15920147
|
Ansell
87118105 |
10.5 |
£48.35
12 pairs |
Estimated Shipment: 05-03-2025
Log in to see stock. |
||||||
Description
- High resistance to water based chemicals
- Beaded cuff for easy donning/doffing
- Extended cuff length for abrasion/tear resistance
- Diamond grip pattern
- Suitable for many industrial applications
- 100% cotton flock lining
- AQL 0.65
Specifications
CE 0493, EN 420:2003 + A1:2009 | |
No | |
31 mil | |
3121A | |
AKL | |
Unisex | |
100% Cotton | |
Water Based Chemicals | |
320 mm |
Black | |
Latex | |
0.8 mm | |
Type A | |
Yes | |
Beaded | |
Lined | |
12 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell AlphaTec™ 87-118 Extra Heavyweight Latex Gloves with Flocked Lining