missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-816 Knitted Nylon Gloves with Fortix™ Nitrile Foam Coating
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
missing translation for 'unitSize'
12 pairs
Description
- Ultra-thin liner and coating ensures a barehand feel for workers who rely on fingertip sensitivity for precise tasks
- Ergonomic design provides tactility for easy handling of small parts
- Materials are tested by dermatologists, solvent-free, and Oekotex certified for no harmful substances
- FORTIX™ Abrasion Resistance Technology extends glove life while enhancing worker safety and productivity
- No transfer of silicone contaminants to metal parts prior to painting
Spécification
Spécification
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Black, Blue |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | No |
| Material | Nylon, Spandex |
| Product Type | Seamless Knit Gloves |
| Size | 9 |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu