missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 38-628 Butyl/Viton Immersion Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
11
Unit Size:
1 pair
Description
- AlphaTec™ 38-628 offers superior protection against aliphatic, halogenated and aromatic hydrocarbons (benzene, toluene, xylene), as well as concentrated mineral acids
- The glove is very flexible and provides excellent dexterity
- Designed for comfort, with a natural, curved ergonomic shape and soft feel, offering easy donning and good grip
- The absence of latex proteins means there's no risk of latex allergies
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 2 |
| Certifications/Compliance (Europe) | CE Number, EN ISO 374-1:2016, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374:2003, , EN ISO 374-5:2016, Category III, REACH Compliant |
| Applications | Industrial |
| Color | Black |
| Finger Thickness (English) | 27.6 mil |
| Finger Thickness (Metric) | 0.7 mm |
| Latex Free | Yes |
| Material | Viton, Butyl Polymer |
| Palm Thickness (English) | 27.6 mil |
| Palm Thickness (Metric) | 0.7 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction