missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™MICROCHEM™4000 Model 212 Apron
910.53 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Green, Universal size
Description
- Tie fastening to waist
- 100cm long tie fastening
Specifications
Type | Apron |
Size | Universal |
Material | Multi-layer Barrier Laminate Fabric |
Color | Green |
Disposable | Single-use |
Sterility | Non-sterile |
No. of Pockets | None |
Resistance | Abrasions, acids, anti-static, bloodborne pathogens, chemicals |
Certifications/Compliance | EN 14605: 2005 +A1:2009, Type PB (3);EN 14605: 2005 +A1:2009, Type PB (4); EN14126: 2003, Types PB(3)-B, PB (4)-B; EN1149-1: 1995 |
Length (Metric) | 100 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'