missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ MICROGARD™ 1500 Coveralls, Model 138
121.93 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Color:
Navy
Description
- Three-piece hood
- Elasticated hood, wrists, waist, and ankles
- Two-way front zipper with resealable storm flap
Specifications
Product Type | Hooded Coveralls |
Size | Small |
Gender | Unisex |
Material | SMS Fabric |
Color | Navy |
Waist Style | Elastic |
Ankle Style | Elastic |
Neck Style | Hooded |
Hood Type | 3-panel, Elastic |
Seam Type | Stitched |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'