missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™MICROGARD™2500 Standard Model 111 Suit, White
485.09 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Description
- 3-piece hood
- Elasticated hood, wrist, waist and ankles
- 2-way front zip with resealable storm flap
- Finger loops
- Color: White
Specifications
Product Type | Chemical-resistant Coveralls |
Size | X-Small |
Gender | Unisex |
Material | Polypropylene Laminate |
Color | White |
Ankle Style | Elastic |
Cuff Style | Finger Loops, Elastic |
Hood Type | 3-panel |
Closure Type | 2-way Front Zipper with Storm Flap |
Seam Type | Stitched, Taped |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'