missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ NRL RABS and Isolator Gloves - 20 mil
Click to view available options
Port Size (Metric):
203 mm
305 mm
Description
- Effective protection for medium duty physical environments, especially for defense against abrasions and tears
- Medium thickness (20 mil/0.51 mm) increases dexterity, which improves the ability to manipulate objects
- Available port sizes fit most isolator glove boxes
Specifications
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 374_2003 Microorganism, EN 420:2003 + A1:2009 |
Color | Natural |
Hand | Specific |
Material | Latex |
Product Type | Dry Box Gloves |
Size | 10 |
Thickness (English) | 20 mil |
Thickness (Metric) | 0.51 mm |
EN388 Standard | 2020X |
EN ISO 374-1 | Type A |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction