missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ AlphaWipe™ Polyester Wipers

Product Code. p-210300 Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
150/Pk.
150/Pk. (Bulk)
300/Pk.
75/Pk.
Unit Size:
Pack of 150
Pack of 300
Pack of 75
This item is not returnable. View return policy

Product Code. 12363755

Brand: Texwipe™ TX1004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For ISO Class 5 and 6 applications

  • Double-knit, no-run interlock construction of 100% continuous-filament polyester
  • Heavyweight, all-purpose wiper for surface cleaning and spill control
  • High sorptive capacity, good abrasion resistance and low releaseable particles
  • Effective as clean work surface and for packaging sensitive parts
  • Lot-to-lot traceability

Order Info

Laundered and cleanroom packaged in solvent-safe Bag-Within-A-Bag™ cleanroom packaging. Basis weight: 163g/m2.

Specifications

Product Type Dry Wipe
Length (English) 4 in.
Length (Metric) 10.2 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Material Continuous-filament Polyester
Basis Weight 158
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 et OHSAS 18001:1999
Color White
Construction Double-knit
Edges Laundered cut
Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
For Use With (Application) Ideal for general wiping, spill control, cleaning and polishing Stainless Steel, protective covering for parts and product
Packaging Quantity 300/Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.