Learn More
Thermo Scientific™ ALPS 50 V-Manual Heat sealer

Apply consistent, secure, tight seals around individual wells, eliminating sample loss through evaporation and cross contamination between wells.
Brand: Thermo Scientific™ AB-1443A
2952.00 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Apply consistent, secure, tight seals around individual wells, eliminating sample loss through evaporation and cross contamination between wells. The Thermo Scientific™ ALPS™ 50 V Microplate Heat Sealer is designed to provide sealing consistency in low to medium throughput labs. Heat sealing offers superior sample protection of storage and reaction plates in applications including compound storage, sample archiving and PCR. Choose from a wide range of heat seals — including pierceable, optically clear and permanent — for any application.
Quality Sealing Options:
- Semi-automated ALPS 50V sealer secures tight seals around individual wells.
- Superior sample protection of storage and reaction plates in applications includes compound storage, sample archiving and PCR.
- User can choose from a wide range of heat seals, including piercable, optically clear and permanent.
Application Flexibility:
- Simple on-board touch pad controls adjust sealing temperature and time for reproducible results.
- Audible alarm indicates sealing completion.
Ergonomic Design:
- Compact footprint conserves bench space.
- Counter lever handle design provides minimal strain when operating the instrument.
- Lightweight, 7.2kg (15.9 lbs) sealer allows for easy relocation.
Compatible with:
The ALPS 50V sealer is part of a complete line of microplate heat sealing instruments. For fully automated microplate sealing, see the Thermo Scientific ALPS 3000 Microplate Heat Sealer.

Specifications
3.15 A | |
350 W | |
ALPS 50 V Semi automated Microplate Heat Sealer | |
16.7 in. | |
20 to 80%, non-condensing | |
15.9 lb. | |
8.7 in. | |
Microplate Heat Sealer |
100/130 V | |
CE marked | |
100/130 V, 3.15 A (IEC 127) or 220/240 V, 1.6 A (IEC 127) | |
425 mm | |
125° to 200°C | |
7.2 kg | |
220 mm |
Special Offers
-
Thermo Scientific Matrix
Exclusive Discounts on Storage Solutions: Storage Tubes, Equipment and Accessories
Upgrade your lab with top-quality storage consumables and equipment at unbeatable prices.Promo Code: 25075Expires: 2025-06-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.