missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Alu FlexRack for Chest Freezers

Product Code. 11694742 Shop All Tenak Products
Click to view available options
Height (Metric):
340 mm
395 mm
505 mm
560 mm
615 mm
670 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11694742

Brand: Tenak™ TE20122

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Alu FlexRack is recommended for all applications where a flexible storage solution is needed.

  • Due to the adjustable shelves the rack can be used for all cryobox heights
  • Includes 1 shelf and 1 locking rod for securing the boxes
  • Constructed of aluminum
  • Can be used for any chest freezer

Specifications

Includes Locking rod
Material Aluminum
Shelves 1
For Use With (Equipment) Chest Frseezers
Width (Metric) 145 mm
Height (Metric) 670 mm
Depth (Metric) 140 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.