missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Aluminum Anodized Lab Jacks

Product Code. 10294601
Click to view available options
Width (Metric):
100 mm
130 mm
200 mm
240 mm
300 mm
400 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10294601

Brand: Bochem™ 11041

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured according to DIN 12897 standards. Bochem™ aluminum Anodized Lab Jacks features a rounded, east to use ergonomic knob.

  • Improved scissor technology with reduced tolerances
  • Rounded, easy to use ergonomic knob
  • Scissor-construction made of 18/10-stainless steel
  • Maximal dynamic operating load (Kg max. dyn.) and the maximal static operating load (Kg max. stat.) norms are DIN 12897 compliant
  • Type 1 (240x240mm) uses a hand-operated adjusting wheel
  • Type 2 (300x300mm) includes ratchet, which connects to adjusting wheel

Specifications

Material Anodized Aluminum, Stainless Steel
Dimensions (L x W) 240 x 240 mm
Length (Metric) Base 240 mm
Width (Metric) 240 mm
Includes Wheels
Product Type Lab Jack
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.