missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Aluminum Anodized Lab Jacks
Click to view available options
Width (Metric):
100 mm
130 mm
200 mm
240 mm
300 mm
400 mm
Unit Size:
Each
Description
- Improved scissor technology with reduced tolerances
- Rounded, easy to use ergonomic knob
- Scissor-construction made of 18/10-stainless steel
- Maximal dynamic operating load (Kg max. dyn.) and the maximal static operating load (Kg max. stat.) norms are DIN 12897 compliant
- Type 1 (240x240mm) uses a hand-operated adjusting wheel
- Type 2 (300x300mm) includes ratchet, which connects to adjusting wheel
Specifications
Specifications
| Material | Anodized Aluminum, Stainless Steel |
| Dimensions (L x W) | 400 x 400 mm |
| Length (Metric) Base | 400 mm |
| Width (Metric) | 400 mm |
| Includes | Ratchet |
| Product Type | Lab Jack |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction