missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Aluminum Anodized Lab Jacks

Manufactured according to DIN 12897 standards. Bochem™ aluminum Anodized Lab Jacks features a rounded, east to use ergonomic knob.

Brand:  Bochem™ 11031

 View more versions of this product

Product Code. 10759611

  • £236.00 / Each
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Improved scissor technology with reduced tolerances
  • Rounded, easy to use ergonomic knob
  • Scissor-construction made of 18/10-stainless steel
  • Maximal dynamic operating load (Kg max. dyn.) and the maximal static operating load (Kg max. stat.) norms are DIN 12897 compliant
  • Type 1 (240x240mm) uses a hand-operated adjusting wheel
  • Type 2 (300x300mm) includes ratchet, which connects to adjusting wheel
Specifications

Specifications

Anodized Aluminum, Stainless Steel
200 mm
Wheels
1 Ea.
200 x 200 mm
200 mm
Lab Jack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bochem™ Aluminum Anodized Lab Jacks > Dimensions (L x W): 200 x 200mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.