missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Aluminum All-Layer-Sampler
Buerkle™ Aluminum All-Layer-Sampler allows samples to be collected from every layers of the container.
£243.00 - £343.00
Specifications
Product Type | All-layer Sampler |
---|---|
Material | Aluminum |
Autoclavable | Autoclavable |
Handle Type | T-shape |
Certifications/Compliance | DIN ISTA standard |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10497461
|
Buerkle™
5317-2055 |
70 mL | 55 cm |
£243.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
10036281
|
Buerkle™
5317-2085 |
130 mL | 85 cm |
£270.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
10640523
|
Buerkle™
5317-2150 |
260 mL | 150 cm |
£343.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
Description
- Aluminum
- Smallest possible gap between the inner and the outer tube
- Easy cleaning, removable tip
- Colour coding (Multi and Uno sampler)
- Ultra-pure materials
- Excellent processing, robust model
- With open inner tube, no separate chambers, and large sampling volume
- Various bulk goods can be collected with the lances, from the finest powder to large grains such as corn or nuts
Specifications
All-layer Sampler | |
Autoclavable | |
DIN ISTA standard | |
25 mm |
Aluminum | |
T-shape | |
Suitable for Use with Foodstuffs |