missing translation for 'onlineSavingsMsg'
Learn More

R&L Enterprises™ Beaker Clamp

Securely holds beakers up to 5L. R&L Enterprises™ Beaker Clamps are manufactured from stainless steel and zinc alloy, with glass fibre fabric covered jaws.

Brand:  R&L Enterprises™ 2123/1

Product Code. 11789027

  • £122.13 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Jaws open to 180mm
  • Rod diameter is 9.5mm
  • Horizontal rod is offset so that large vessels are secured in line with the axis of the vertical support rod
Specifications

Specifications

1 Ea.
Aluminum Alloy, Stainless Steel
For use with beakers up to 5L
Sleeves Fiber Heat Resistant Glass
Clamp
with Glass Fiber Fabric covered jaws
360 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
R&L Enterprises™ Beaker Clamp > For Use With: For use with beakers up to 5L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.