missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Hotplate, Ambient +10°C to 320°C, Aluminum

Shape: Rectangle, Size: 12 x 9.5 in., Max. Sample Load: 8 kg

Brand:  Nickel Electro™ HP1-1

Product Code. 11489489

  • £937.00 / Each
Estimated Shipment: 30-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Solid aluminum top plate with excellent thermal properties.
  • Choice of three sizes suiting your needs for either large hotplate working area down to a small size unit.
  • Featuring and on/off mains switch and heater on indicator.
  • The hob overlaps the base ensuring spillages do not ingress into the controls.
  • Easily converted into a sand bath with accessory kit for direct immersion of samples.
  • Accepts laboratory scaffolding.
  • Hob maximum temperature 320°C.
  • Fitted with non-slip rubber feet for safety.
  • Fitted with an IP rated clear booted on/off mains switch preventing ingress of moisture.
  • Easy to clean hob.
  • Sturdy construction - powder coated exterior providing a durable chemical resistant.
  • Built to latest safety standards and supplied with comprehensive operating instructions and Three-year warranty.
  • Each hotplate is uniquely identified with its own serial number recorded on our product database, which includes all of its manufacturing inspection data.
  • Electrically tested for safety at final inspection and a test certificate
Specifications

Specifications

Hot Plate
8 kg
230 V
Aluminum
12 x 9.5 in.
9.4 in.
7.9 in.
12 in.
1 kg
1000 W
50/60 Hz
Analog
Rectangle
3 Years
Thermostatic
Ambient +10° to 320°C
240 mm
2.2 lb.
200 mm
305 mm
230 V, 50/60 Hz, 1000 W
Hot warning indicator when hob exceeds 60°C, Fitted with non-slip rubber feet for safety, Hob overlaps the body to reduce chance spillages enter the controls
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers