missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Aluminum Anodized Test Tube Racks
Click to view available options
Dimensions (L x W x H):
233 x 98 x 60 mm
238 x 70 x 60 mm
290 x 40 x 46 mm
364 x 54 x 42 mm
140 x 283 x 35 mm
165 x 165 x 30 mm
233 x 120 x 33 mm
233 x 120 x 60 mm
252 x 129 x 30 mm
252 x 249 x 30 mm
270 x 270 x 90 mm
280 x 106 x 23 mm
341 x 200 x 30 mm
Unit Size:
Each
Description
- Single, double, or triple platform
- aluminum test tube racks to store tubes.
Specifications
Specifications
| Product Type | Test Tube Rack |
| Description | Aluminum Test Tube Rack |
| Autoclavable | Autoclavable |
| Color | Silver |
| Holds | Tubes (20 mm) |
| Positions | 100 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| No. of Racks | Triple Platform |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction