missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Aluminum Basin with Lid
Made of durable aluminum, these Nickel Electro™ Aluminum Basins with Lid are ideal in laboratory environments.
Brand: Nickel Electro™ 608 and 646
Code : 02
Additional Details : Weight : 1.00000kg
Description
- For coal moisture determination
- Flat, bottom aluminum basin with lid
Specifications
Flat | |
Aluminum | |
Evaporating Dish | |
30 mm |
90 mL | |
Round | |
Lid | |
85 mm |