missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps
Suitable for the storage of pathology media. Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps are manufactured from clear Type 1 neutral glass.
£23.75 - £470.00
Specifications
Material (Liner) | Rubber |
---|---|
Color | Clear |
Material | Borosilicate Glass |
Neck Style | Screw |
Thread Style | Screw |
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
14893562
|
Fisherbrand™
128136 |
14 mL | 288/Pk. | N/A | |||||
14873562
|
Fisherbrand™
14873562 |
7 mL | 20/Pk. | N/A | |||||
14853562
|
Fisherbrand™
128135 |
7 mL | 288/Pk. |
£470.00
Pack of 288 |
Estimated Shipment: 31-03-2025
Log in to see stock. |
||||
Description
- With screw neck
- Available in a range of capacities
- With fitted aluminum rubber caps
Specifications
Rubber | |
Borosilicate Glass | |
Screw | |
Autoclavable | |
Bijou Vial |
Clear | |
Screw | |
Aluminum | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title