missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Blank Safety Lockout Hasps

Combine these blank hasps with your own customized labels.

Brand:  Brady™ 265399

Code : 50

Additional Details : Weight : 0.12470kg

 View more versions of this product

Product Code. 11791326

  • £63.70 / 1 pack
Estimated Shipment: 16-07-2024
to see stock.
Add to basket

Description

Description

  • Aluminum
  • 6 padlocks can be applied
Specifications

Specifications

Blank Safety Lockout Hasps
Aluminum
8 mm
184.1 mm
−30° to +175°C
Red
4.7 mm
For Blank Safety Lockout Hasps
5 Pk.
76.2 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers