missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Aluminum Bossheads

Product Code. 10202311
Click to view available options
Diameter (Metric) Outer:
16.2 mm
16.5 mm
27 mm
Thread Size:
8
10
Weight (Metric):
0.06 kg
0.09 kg
0.13 kg
0.3 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10202311

Brand: Bochem™ 5332

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from aluminum. Bochem™ Aluminum Bossheads are DIN 12895 certified.

  • Manufactured from aluminum
  • DIN 12895
  • Type 1: Thumb screw M8

Specifications

Material Aluminum
Diameter (Metric) Outer 16.2 mm
Product Type Aluminum Bossheads
Thread Size 8
Quantity 1 Ea.
Weight (Metric) 0.09 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.