missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Transport Bottle aluminum UN
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
125 mL
Description
- Pure Aluminum (material AL 99.5)
- With eyelets, sealable|
Specifications
Specifications
Capacity (Metric) | 125 mL |
Includes | Eyelets, sealable |
Material | Aluminum |
Quantity | 1 Ea. |
Certifications/Compliance | UN 1B1/x/250 |
Product Type | Transport Bottle |
Diameter (Metric) | 50 mm |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Transport Bottle aluminum UN >
Spot an opportunity for improvement?Share a Content Correction