missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Aluminum Bottles with Tamper-evident Screw Cap and Inner Seal
Can be completely emptied without residues. Buerkle™ Aluminum Bottles with Tamper-evident ScrewCap and Inner Seal is odour-neutral, impervious to light, and rustproof. Particularly suited to store, transport or send substances and reference samples which have to be stored completely unaltered.
£7.20 - £28.90
Specifications
For Use With (Application) | Storing, Transporting or Sending Substances and Reference Samples Which Have to be Stored Completely Unaltered |
---|---|
Material | Aluminum |
Closure Included | Yes |
Shape | Round |
Closure Material | Polypropylene with Aluminum Inner Seal |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10609762
|
Buerkle™
0327-0038 |
38 mL |
£7.33
Each |
In Stock
Log in to see stock. |
|||||
10501561
|
Buerkle™
0327-0060 |
60 mL |
£7.28
Each |
In Stock
Log in to see stock. |
|||||
11826433
|
Buerkle™
0327-0120 |
120 mL |
£7.20
Each |
In Stock
Log in to see stock. |
|||||
11836433
|
Buerkle™
0327-0300 |
300 mL |
£8.67
Each |
In Stock
Log in to see stock. |
|||||
11846433
|
Buerkle™
0327-0600 |
600 mL |
£10.75
Each |
In Stock
Log in to see stock. |
|||||
10247890
|
Buerkle™
0327-1200 |
1200 mL |
£12.70
Each |
In Stock
Log in to see stock. |
|||||
15893944
|
Buerkle™
0327-3000 |
3000 mL |
£24.30
Each |
In Stock
Log in to see stock. |
|||||
15803954
|
Buerkle™
0327-5600 |
5600 mL |
£28.90
Each |
In Stock
Log in to see stock. |
|||||
Description
An aluminum bottle particularly suited for storing, transport or sending substances and reference samples which have to be stored completely unaltered. Can be completely emptied without residues, odour-neutral, impervious to light, rustproof.- Pure aluminum (material AL 99.5)
- With tamper-evident screw cap made of PP with aluminum inner seal
- With UN approval
Specifications
Storing, Transporting or Sending Substances and Reference Samples Which Have to be Stored Completely Unaltered | |
Yes | |
Polypropylene with Aluminum Inner Seal |
Aluminum | |
Round | |
Tamper-evident Screw Cap |