missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Aluminum Clamp with Epoxy Resin

Aluminum Clamp with Epoxy Resin for stand S2, stand S2 XXL, and telescope stand with 12 mm to 32 mm diameter for use in most research, scientific, and other laboratories.

Brand:  Heidolph Instruments 570-22000-00

Product Code. 10039380

  • £261.00 / Each
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Clamp for stand S2, stand S2 XXL and telescope stand, 12 mm to 32 mm diameter
  • For use in attaching stirrers to stand
  • Takes rods from 13 mm to 25 mm diameter
  • Aluminum clamps with epoxy resin
Specifications

Specifications

Autoclavable
Stand Clamp
0.5 to 1.3 in.
Black
Non-sterile
1 Ea.
Aluminum
13 to 32 mm
Not Spring Loaded
Epoxy Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers