missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Aluminum Crimp Seals with Prefitted Septa for 12 x 32mm Vials
You can count on a secure, leak-resistant seal with Thermo Scientific™ National Aluminum Crimp Seals.
Brand: Thermo Scientific™ C4011-3A
This item is not returnable.
View return policy
Description
You can count on a secure, leak-resistant seal with Thermo Scientific™ National Aluminum Crimp Seals.
- Anodized aluminum seals fit all 11mm crimp-top vials
- Seal 2000™ material is specially formulated for improved background performance over PTFE/red rubber
- Viton™ septa perform well with ECD detectors and are resistant to many aggressive solvents
Specifications
Polypropylene septa; Silver Aluminum Seal | |
Polypropylene, Aluminum | |
National | |
11 mm |
Silver | |
Polypropylene septa | |
Crimp Cap | |
12x32 Vials |