missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aluminum Crimp Seals with Prefitted Septa for 12 x 32mm Vials

Product Code. 12413778
Click to view available options
Color:
Gray, Silver
Silver
Silver, Black
Yellow, Red, White
Septum:
Chlorobutyl
PTFE/Silicone
Polypropylene
Viton Elastomer
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 12413778

Brand: Thermo Scientific™ C40115A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

You can count on a secure, leak-resistant seal with Thermo Scientific™ National Aluminum Crimp Seals.

You can count on a secure, leak-resistant seal with Thermo Scientific™ National Aluminum Crimp Seals.

  • Anodized aluminum seals fit all 11mm crimp-top vials
  • Seal 2000™ material is specially formulated for improved background performance over PTFE/red rubber
  • Viton™ septa perform well with ECD detectors and are resistant to many aggressive solvents
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Silver
Description Black Viton Elastomer Septa; Silver Aluminum Seal
Material (Liner) Aluminum
Color Silver, Black
Material Viton Elastomer, Aluminum
Septum Viton Elastomer
Product Line National
Type Crimp Cap
Closure Size 11 mm
For Use With (Equipment) 12 x 32 mm Vials
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.