missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aluminum Crimp Seals with Prefitted Septa for 12 x 32mm Vials

You can count on a secure, leak-resistant seal with Thermo Scientific™ National Aluminum Crimp Seals.

£21.20 - £274.96

Specifications

Type Crimp Cap
Closure Size 11 mm
For Use With (Equipment) 12x32 Vials
View More Specs

Products 4
Product Code Brand Color Septum Material Price Quantity & Availability  
Product Code Brand Color Septum Material Price Quantity & Availability  
12493728
View Documents Promotion Details
Thermo Scientific™
C4011-37
Gray, Silver Gray Chlorobutyl Chlorobutyl, Aluminum This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12403738
View Documents Promotion Details
Thermo Scientific™
C4011-3A
Silver Polypropylene septa Polypropylene, Aluminum This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12443738
View Documents Promotion Details
Thermo Scientific™
C4011-4Y
Yellow, Red, White Prefitted Red PTFE/White Silicone Septa PTFE, Silicone, Aluminum This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12413778
View Documents Promotion Details
Thermo Scientific™
C4011-5A
Silver, Black Black Viton Elastomer Viton Elastomer, Aluminum This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

You can count on a secure, leak-resistant seal with Thermo Scientific™ National Aluminum Crimp Seals.

  • Anodized aluminum seals fit all 11mm crimp-top vials
  • Seal 2000™ material is specially formulated for improved background performance over PTFE/red rubber
  • Viton™ septa perform well with ECD detectors and are resistant to many aggressive solvents
Specifications

Specifications

Crimp Cap
11 mm
12x32 Vials
Videos
SDS
Documents

Documents

Product Certifications