missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Aluminum Dissection Dishes
Hold small specimens while transporting. Nickel Electro™ Aluminum Dissecting Dish is useful for working with and transporting small specimens.
Brand: Nickel Electro™ 629
Code : 03
Additional Details : Weight : 0.01800kg
Description
- Aluminum
- Shallow form
- One piece pressing
- Useful when working with and transporting small specimens
Specifications
Yes | |
Dissection Dish | |
450 mm | |
50 mm |
Aluminum | |
Rectangular | |
30 mm | |
0.7 kg |