missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Aluminum Dissection Dishes

Product Code. p-8013867 Shop All Nickel-Electro Products
Click to view available options
Height (Metric):
50 mm
55 mm
Length (Metric):
260 mm
310 mm
450 mm
Width (Metric):
30 mm
200 mm
360 mm
Weight (Metric):
0.2 kg
0.7 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12780026

Brand: Nickel Electro™ 626

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hold small specimens while transporting. Nickel Electro™ Aluminum Dissecting Dish is useful for working with and transporting small specimens.

  • Aluminum
  • Shallow form
  • One piece pressing
  • Useful when working with and transporting small specimens

Specifications

Product Type Dissection Dish
Autoclavable Autoclavable
Material Aluminum
Product Line Dissection Dish
Shape Rectangular
Length (Metric) 260 mm
Width (Metric) 360 mm
Height (Metric) 55 mm
Weight (Metric) 0.2 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.