missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Aluminum EasyScoop™

Product Code. 10765154 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
1500 mL
2000 mL
Length (Metric):
200 mm
300 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10765154

Brand: Buerkle™ 53562000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Aluminum EasyScoop™ with a centrally arranged inner grip that is ergonomically designed to ensure easy and safe work.

  • Considerably shorter than conventional scoops, it is easier to take samples from narrow containers.
  • Made of light aluminum, bright-anodised
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Product Type Measuring Scoop
Finish Bright-anodised
For Use With (Application) Used to Take Samples From Narrow or Confined Containers
Material Aluminum
Handle Type Ergonomic
Length (Metric) 300 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.