missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Aluminum Eco AluRack for Chest Freezers
Shop All Tenak Products
Click to view available options
Holds:
Boxes (10)
Boxes (12)
Boxes (13)
Boxes (14)
Boxes (15)
Boxes (9)
Boxes (96)
Dimensions (L x W x H):
140 x 140 x 360mm
140 x 140 x 504mm
140 x 140 x 540mm
140 x 140 x 635mm
140 x 140 x 665 mm
140 x 140 x 707mm
140 x 140 x 720mm
140 x 140 x 775mm
140 x 140 x 832mm
Unit Size:
Each
Description
- Made of seawater resistant aluminum
- Available in a range of box heights
- Racks can be used with all freezer brands
- Sold without cryoboxes
Specifications
Specifications
| Product Type | Eco AluRack |
| Holds | Boxes (15) |
| Material | Aluminum |
| For Use With (Equipment) | For chest freezers |
| No. per Pack | 1 Pack |
| Quantity | 1 Pack |
| Dimensions (L x W x H) | 140 x 140 x 540mm |
| Width (Metric) | 140 mm |
| Height (Metric) | 540 mm |
| Height (Metric) Shelf | 32 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction