missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Aluminum Epoxy Lab jack
Manufactured according to DIN 12897. Bochem™ Aluminum Epoxy Lab jack features improved scissor technology with reduced tolerances.
£184.00 - £299.00
Specifications
Material | Aluminum Epoxy |
---|---|
Height (Metric) | 60 to 275 mm |
Product Type | Lab Jack |
Quantity | 1 Ea. |
Product Code | Brand | Length (Metric) Base | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Base | Price | Quantity & Availability | |||||
10776971
|
Bochem™
11020 |
160 mm |
£184.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
10439870
|
Bochem™
11030 |
200 mm |
£299.00
Each |
In Stock
Log in to see stock. |
|||||
10645991
|
Bochem™
11040 |
240 mm |
£239.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
Description
- Improved scissor technology with reduced tolerances
- Ergonomic knob, rounded and user friendly
- Scissor-construction made of 18/10-stainless steel
- Manufactured according to DIN 12897
- Maximal dynamic operating load (Kg max. dyn.) and maximal static operating load (Kg max. stat.) norms according to DIN 12897
- Smaller models (up to 240x240mm; Typ 1) have a simple hand-operated adjusting wheel
- Bigger models (from 300x300mm; Typ 2) use of included ratchet, which connects with a special adjusting wheel, is recommended
Specifications
Aluminum Epoxy | |
60 to 275 mm | |
Lab Jack | |
1 Ea. |