missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Aluminum Horizontal Freezer Rack
Click to view available options
Holds:
Boxes (10/Rack)
Boxes (12/Rack)
Boxes (25/Rack)
Boxes (28/Rack)
Boxes (4/Rack)
Loose Items or Cryoboxes
Positions:
1 Tray/Rack
2 Trays/Rack
3 Trays/Rack
4 Trays/Rack
4 Trays/Rack (Not Included)
5 Trays/Rack
7 Trays/Rack
Dimensions (L x W x H):
560 x 140 x 235 mm
560 x 140 x 290 mm
560 x 140 x 415 mm
560 x 140 x 420 mm
560 x 145 x 235 mm
640 x 165 x 240 mm
675 x 155 x 290 mm
685 x 140 x 287 mm
688 x 140 x 300 mm
Unit Size:
Each
Description
The main benefit of the front access rack is to gain access to the samples only one tray has to be removed from the rack meaning all other samples are kept at low temperature.
Specifications
Specifications
| Holds | Boxes (25/Rack) |
| Material | Aluminum |
| Positions | 5 Trays/Rack |
| Shelves | 5 |
| For Use With (Equipment) | Suitable for 2 in. cryoboxes |
| Dimensions (L x W x H) | 685 x 140 x 287 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction